Shop All Kitchen Sinks
Rohl
Allia Replacement Empty Sink Box Only Without Foam Inserts For Kitchen Sink 5927
Mfr # SINKBOX5927
Zoro # G408585526
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30 in
- Overall Width 18 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # SINKBOX5927
- Zoro # G408585526
- UPC # 824438299429
- Country of Origin France
- Category Kitchen Sinks
Dimensions
Overall Length | 30 in |
Overall Width | 18 in |
Overall Height | 10 in |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Metering Index Kit, Kohl Faucet, 1/4 In (M962391-0070A)
- JOHN GUEST 3/8" Push Acetal Spring Check Valve (3/8SCV-PK)
- ALFA LAVAL Service Kit 2" Stop EPDM U7000 (9611926503)
- IN-SINK-ERATOR H Wave Satin Nickel Hot Water Dispenser-Ss Tank (H-WAVESN-SS)
- ROHL Shaws Lancaster Single Bowl Undermount Or Drop Fireclay Sink In White (RC1515WH)
- ROHL Italian Forze Single Bowl Kitchen Sink In Brushed Stainless (RSS3018SB)
- ROHL Allia Single Bowl Undermount Fireclay Kitchen Or Laundry Sink In White (6347-00)
- ROHL Shaws Classic Shaker Apron Front Fireclay Kitchen Sink In White (MS3018WH)
- ROHL Shaker Rectangular Undermount Or Drop In Lavatory Fireclay Sink (SB1814WH)
- ROHL Allia 30 Fireclay Undermount Chef/Workstation Sink (ALUM3019WS00)
- KOHLER Undertone 31-3/4" X 18" X 9-1/2" Unde, Undermount Mount, 0 Hole, Stainless Finish (3174-L-NA)
- Rohl Kitchen Sinks