Shop All Bar Sinks
Rohl
Allia 18" Fireclay Single Bowl Bar/Food Prep Kitchen Sink
Mfr # 5927-00
Zoro # G001869900
Free Shipping & Returns
$734.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Deck
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Kitchen Sink |
Mounting Type | Deck |
No. of Bowls | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Regal 5301188 Model A156A Flushometer Diaphragm (5301188)
- HAYWARD FLOW CONTROL 2", PVC, Replacement Basket (BS12001/8)
- JERGUSON Size 5 Borosilicate Gage Glass Valve Parts And Accessory (V 16756-5)
- ECOSMART Tankless Water Htr 27 Kw (ECO27)
- HOUZER Houzer® Drop In Stainless Steel Round Bar/Prep Sink (SCF-1830-1)
- RUVATI 15-inch Gunmetal Black Stainless Steel Undermount Bar Prep 16 Gauge Kitchen Sink (RVH7015BL)
- BOCCHI 18 in W x 12 in L x 8 in H, Fireclay, Fireclay Kitchen Sink (1358-001-0120)
- RUVATI 12"x18" Undermount 16 Gauge SS Bar Prep Sink (RVM4111)
- RUVATI 13"x15" Bar Prep Sink Undermount 16 Gauge SS (RVM4136)
- NANTUCKET SINKS 17.5" W x 14.5" L x 5.125" H, Brass (REB)
- KOHLER Northland Under-Mount Bar Sink (6589-U-96)
- Rohl Bar Sinks