Shop All Toilet and Urinal Accessories
Rohl
All Thread Female X Male 24 X 1? X 3? Only To The Fluhs Volume Control Rough Valve R1040R And R1041R
Mfr # R144-4
Zoro # G208597286
original price:
$70.00
24% off
new price: $53.00
/ea
$53.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 3 in
- Height 3 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # R144-4
- Zoro # G208597286
- UPC # 824438598614
- Country of Origin Germany
- Category Toilet and Urinal Accessories
Dimensions
Length | 3 in |
Width | 3 in |
Height | 3 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Commercial Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3108 55 11)
- GROHE Universal Pull Out Spray Super Steel (46857DC0)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 1/4 in Pipe Size (437336)
- AMERICAN STANDARD Cadet Tank Cover (735083-400.020)
- TOUGH GUY Urinal Screen, Misty Mint, 30 days, PK10 (WCBX-P-010I010I-05-AAQ29-00)
- SLOAN Urinal Part Su5A Urinal Strainer Assembly (0319105)
- PIG Black Urinal Floor Mat 24" W x 25 ft. L (GRP7004-BK)
- STENS Air Filter For Stihl Ms290 Ms310 Ms390 029 Chainsaws (605-679)
- WATERLESS NO-FLUSH URINAL Waterless Urinal Sealant, Ready To Use, 1 qt, Liquid, Blue (1114)
- BLACK SWAN Urinal Gasket (04700)
- Rohl Toilet and Urinal Accessories