Shop All Showerheads and Tub Faucets
Rohl
All Brass Single Function Straight Handshower In Polished Nickel
Mfr # 1101/8EPN
Zoro # G3973275
product price: $242.00
/ea
Free Shipping & Returns
$242.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 gpm
- Mounting Type Wall
- Number of Holes 1
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 1101/8EPN
- Zoro # G3973275
- UPC # 824438268500
- Country of Origin Italy
- Category Showerheads and Tub Faucets
Details
Item | Hand Shower |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
Number of Holes | 1 |
Material | Brass |
Description
ROHL ALL BRASS SINGLE FUNCTION STRAIGHT HANDSHOWER WITH EASY CLEAN ANTI-CAL SPRAY PATTERN AND FLOW RESTRICTOR IN POLISHED NICKEL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Closet Supply Tube, BN, 3/8"x20" (S4405BN)
- PARKER 1/8" MNPT x 1/8" TBE Stainless Steel Close Pipe Nipple (2-2 MCN-SS)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Street 90-Degree Elbow (FSBE12STR)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 04 06WP2)
- ROHL Hand Shower Hose Bar And Outlet Set, Polished Nickel, Wall (1301EPN)
- ROHL 4" Single Function Handshower (B0315PN)
- ROHL Hand Shower Outlet And Hand Shower Holder, Polished Nickel, Wall (C21000PN)
- ROHL Shower Arm, Polished Nickel, Ceiling (1505/12PN)
- ROHL Hand Shower, Polished Chrome, Wall (1151/8APC)
- ROHL Modern Abs Single Function Two Jet Handshower Only (1670/8PN)
- MOEN Eco-Performance Handshower (164927)
- Rohl Showerheads and Tub Faucets