Shop All Faucet Aerators
Rohl
Aerator With Sleeve Only For The T1587 Mounted Pillar Tub Fillers In Tuscan Brass
Mfr # R94031574TCB
Zoro # G908464949
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tuscan Brass
- Length (In.) 8 in
- Application Bathroom
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # R94031574TCB
- Zoro # G908464949
- UPC # 824438641662
- Country of Origin China
- Category Faucet Aerators
Dimensions
Length (In.) | 8 in |
Height | 2 in |
Details
Finish | Tuscan Brass |
Application | Bathroom |
Description
Aerator With Sleeve Only For The T1587 Single Hole Single Leg Floor Mounted Pillar Tub Fillers In Tuscan Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4"/1-1/2" S-613 BODY ONLY (203-230)
- LEGEND VALVE 1/8" X 6" BRASS NIPPLE (311-010)
- LEGEND VALVE BLACK ASSORTMENT 1/2" 25 PCS (355-240E)
- KOHLER Highline Comfort Height Elongated (4199-7)
- DELTA Delta Peerless Apex Aerator and wrench (RP93979-0.5)
- SPEAKMAN Rp Centerset Gooseneck Assemby Ca (RPG18-0232-CA)
- SPEAKMAN W/s Endbody Assembly, Red Hard Pipe ca (RPG20-2011-CA)
- MOEN Aerator Kit (52016SLC12)
- NEOPERL 2.2 gpm Laminar Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (5514705)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (1452004)
- KOHLER Aerator Kit, 1.5 Gpm (1103466-BN)
- Rohl Faucet Aerators