Shop All Faucet Aerators
Rohl
Aerator With Sleeve Only For The T1587 Mounted Pillar Tub Fillers In Matte Black
Mfr # R94031579MB
Zoro # G908465021
Free Shipping & Returns
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 2 in
- Application Bathroom
- Length (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # R94031579MB
- Zoro # G908465021
- UPC # 824438641631
- Country of Origin China
- Category Faucet Aerators
Dimensions
Height | 2 in |
Length (In.) | 8 in |
Details
Finish | Matte Black |
Application | Bathroom |
Description
Aerator With Sleeve Only For The T1587 Single Hole Single Leg Floor Mounted Pillar Tub Fillers In Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI03)
- HOSE MASTER 2" Dia x 5" L SS Metal Expansion Joint (EJSSWNP0200)
- ZORO SELECT 2" NPT 304 SS 45 Degree Lateral (4000300612)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-3/4 in. Tube, Steel (CN28)
- KISSLER 2.2 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Metal (AB83-X020)
- NEOPERL 2.2 gpm Faucet Inserts, - Thread Size, Acetal, Plastic (5505105)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Brushed Nickel (RP62152BN)
- YARD TUFF Plug Aerator 48", 3Pt (YTF-48PA3PT)
- NEOPERL 0.35 gpm Spray Outlet, 3/4 in-27 Thread Size, Chrome, Brass (5509905)
- SLOAN 0.5 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1021-A)
- WEHRS MACHINE Wehrs Machine WEHWM39375 Water Neck Riser with 0.37 in. NPT Ports (WEHWM39375)
- Rohl Faucet Aerators