Shop All Kitchen Faucets
Rohl
7/8" Mount, 3 Hole Kitchen Faucet
Mfr # U.4719L-PN-2
Zoro # G3972821
product price: $2,005.00
/ea
Free Shipping & Returns
$2,005.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 7/8"
- Number of Handles 2
- Flow Rate 1.80 gpm
- Handle Type Metal Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.4719L-PN-2
- Zoro # G3972821
- UPC # 685333705893
- Country of Origin United Kingdom
- Category Kitchen Faucets
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 7/8" |
Finish | Polished Nickel |
Number of Handles | 2 |
Flow Rate | 1.80 gpm |
Handle Type | Metal Lever Handle |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Description
PERRIN & ROWE GEORGIAN ERA DECK MOUNT BRIDGE KITCHEN FAUCET WITH SIDESPRAY IN POLISHED NICKEL WITH HIGH "C" SPOUT AND METAL ALSACE LEVERS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Faucet Cartridge, Metal, 1/2" L (45882000)
- MILWAUKEE TOOL M18 3/8" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2630P)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 2" Wall (CF8-2-24X50in)
- SHARPE VALVES 3/4" Socket Carbon Steel Ball Valve Inline (4351002020)
- ROHL 7/8" Mount, 3 Hole Kitchen Faucet (U.4719L-APC-2)
- ROHL San Julio Bridge Kitchen Faucet With Side Spray (A1461LMWSPN-2)
- ROHL Italian Kitchen Acqui Bridge Faucet WithLever - Polished Nickel (A1458LMWSPN-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4744STN-2)
- ROHL San Julio Hot Water Dispenser, Tank And Filter Kit (GKIT1655LMULB-2)
- ROHL Armstrong Pull-Down Touchless Kitchen Faucet (U.4534HT-SEG-2)
- KEENEY MFG Single-Handle Pull-Down Sprayer Kitchen Faucet, Matte Black (FUS78CMB)
- Rohl Kitchen Faucets