Shop All Kitchen Faucets
Rohl
7/8" Mount, 3 Hole Kitchen Faucet
Mfr # U.4719L-APC-2
Zoro # G3973442
product price: $1,604.00
/ea
Free Shipping & Returns
$1,604.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 7/8"
- Number of Handles 2
- Flow Rate 1.80 gpm
- Handle Type Metal Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.4719L-APC-2
- Zoro # G3973442
- UPC # 685333705855
- Country of Origin United Kingdom
- Category Kitchen Faucets
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 7/8" |
Finish | Polished Chrome |
Number of Handles | 2 |
Flow Rate | 1.80 gpm |
Handle Type | Metal Lever Handle |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Description
PERRIN & ROWE GEORGIAN ERA DECK MOUNT BRIDGE KITCHEN FAUCET WITH SIDESPRAY IN POLISHED CHROME WITH HIGH "C" SPOUT AND METAL ALSACE LEVERS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For 3UL70, 5LU35 (302037)
- EMPIRE Empire DV822 Vinyl Siding Vent Kit for Empire Round Vent Kit (DV822)
- SHARKBITE COUPLR 1"" IPS X 1""IPS SB (UIP3020A)
- THRIFCO PLUMBING 3/4 Cop X 3/4 Ips Die Union (7916085)
- ROHL 7/8" Mount, 3 Hole Kitchen Faucet (U.4719L-PN-2)
- ROHL Lux Pre-Rinse Chef-Style Kitchen Faucet (R7521APC)
- ROHL San Julio Bridge Kitchen Faucet With Side Spray (A1461LPWSIB-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A3650LMWSSTN-2)
- ROHL Italian Kitchen Diverter Actuator With Sidespray (C3608/5)
- ROHL Edwardian Era Bridge Kitchen Faucet With Sidespray In Polished Nickel, Handle Type: Lever (U.4756L-PN-2)
- DELTA Pivotal Single Handle Pull-Down Kitchen Faucet (9193-BL-DST)
- Rohl Kitchen Faucets