Shop All Shower & Bathtub Parts
Rohl
7 Reach Wall Mount Shower Arm
Mfr # C5056.2EG
Zoro # G308452867
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Gold
- Height (In.) 3.75 in
- Width (In.) 10 in
- Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # C5056.2EG
- Zoro # G308452867
- UPC # 824438344020
- Country of Origin Italy
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 3.75 in |
Width (In.) | 10 in |
Length | 3.75 in |
Details
Finish | English Gold |
Description
English Gold finish
- •Intended for use in bathroom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Hub Kit (147541)
- TORNADO Coupling Clutch Cv30 3X (K44700220)
- HAM-LET 1/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 1/4)
- KOHLER Puretide Manual Cleansing Toilet Seat (76923-0)
- ROHL Bossini Wall Mounted Handshower Holder In Satin Nickel (C494STN)
- ROHL 1/2" Pressure Balance Rough-In Valve Without Diverter (RCT-1)
- ROHL 9" REA Wall Mount Shower Arm (1440/8APC)
- ROHL Tenerife 1/2 Therm & Pressure Balance Trim with 2 Functions (TTE44W1LMMB)
- ROHL 12" REA Wall Mount Shower Arm (1475/12ULB)
- ROHL Tenerife 1/2 Pressure Balance Trim (TTE51W1LMPN)
- SLOAN A1041A-Bx Dual Fltr Diap Kt 1.6 Cl Boxed (3301122)
- Rohl Shower & Bathtub Parts