Shop All Shower & Bathtub Parts
Rohl
7 Reach Wall Mount Shower Arm
Mfr # 70227SASG
Zoro # G608448546
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 8.86 in
- Length 3.35 in
- Height (In.) 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 70227SASG
- Zoro # G608448546
- UPC # 824438608603
- Country of Origin Italy
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 8.86 in |
Length | 3.35 in |
Height (In.) | 1.57 in |
Details
Finish | Satin Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/4"x50Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK114050)
- JOMAR VALVE 1-1/4" PVC Sched 80 Solvent Ball Valve (S-701)
- ZORO SELECT 3/8" FNPT 316 SS 90 Degree Elbow (2TY88)
- BECK 4" x 6" Black Pipe Nipple Sch 40 (0330054404)
- ROHL 9" REA Wall Mount Shower Arm (1440/8APC)
- ROHL 59" Metal Shower Hose (16295ULB)
- ROHL Tenerife 1/2 Pressure Balance Trim (TTE51W1LMPN)
- ROHL 24 Shower Door Pull Handle (U.6913PN)
- ROHL 1/2" Pressure Balance Rough-In Valve With Diverter (RDD-2)
- ROHL Tenerife 1/2 Therm & Pressure Balance Trim with 2 Functions (TTE44W1LMMB)
- KOHLER Loure Wall-Mount Supply Elbow With Check Valve (22175-BN)
- Rohl Shower & Bathtub Parts