Shop All Shower & Bathtub Parts
Rohl
7 Reach Wall Mount Shower Arm
Mfr # 70127SAPN
Zoro # G408437009
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.97 in
- Length 7.48 in
- Width (In.) 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 70127SAPN
- Zoro # G408437009
- UPC # 824438588912
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 1.97 in |
Length | 7.48 in |
Width (In.) | 2.36 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LMN3)
- BRENNAN INDUSTRIES Bulkhead Male Connector, Gas, N2706-LN (N2706-LN-04-04-SS)
- BOB Float Valve, 3/8in., LF Brass, Pipe Mount (R400-3/8-LF)
- FISHER Size 45-50 Diaphragm Valve Actuator (Supplier Stock No)
- ROHL 24 Shower Door Pull Handle (U.6913PN)
- ROHL Bossini Wall Mounted Handshower Holder In Satin Nickel (C494STN)
- ROHL 1/2" Pressure Balance Rough-In Valve Without Diverter (RCT-1)
- ROHL 59" Metal Shower Hose (16295ULB)
- ROHL Tenerife 1/2 Therm & Pressure Balance Trim with 2 Functions (TTE44W1LMMB)
- ROHL Tenerife 1/2 Pressure Balance Trim (TTE51W1LMPN)
- KOHLER Electronic Unit Assembly 1.28 (1096020)
- Rohl Shower & Bathtub Parts