Shop All Shower & Bathtub Parts
Rohl
7 Reach Wall Mount Shower Arm
Mfr # 1442/6PN
Zoro # G908452847
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 9.5 in
- Height (In.) 1.75 in
- Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 1442/6PN
- Zoro # G908452847
- UPC # 824438280021
- Country of Origin Italy
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 9.5 in |
Height (In.) | 1.75 in |
Length | 3.75 in |
Details
Finish | Polished Nickel |
Description
Polished Nickel finish
- •Intended for use in bathroom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Tee (28690)
- RHEEM-RUUD Pilot Assembly Kit, Residential (SP20075)
- ALPINE INDUSTRIES Bamboo Wooden Tissue Box Cover, PK3 (ALP405-BMB-3pk)
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK (171P-6-4)
- ROHL 1/2" Pressure Balance Rough-In Valve With Diverter (RDD-2)
- ROHL 12" REA Wall Mount Shower Arm (1475/12ULB)
- ROHL 9" REA Wall Mount Shower Arm (1440/8APC)
- ROHL Tenerife 1/2 Therm & Pressure Balance Trim with 2 Functions (TTE44W1LMMB)
- ROHL Tenerife 1/2 Pressure Balance Trim (TTE51W1LMPN)
- ROHL 59" Metal Shower Hose (16295ULB)
- CLOROX SHWR LINER FAB WHT 72"" (040C0-6800-100)
- Rohl Shower & Bathtub Parts