Shop All Shower & Bathtub Parts
Rohl
59 Shower Hose
Mfr # 5927SHAG
Zoro # G408454808
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.27 in
- Standards Lead Law Compliant
- Height (In.) 0.98 in
- Width (In.) 6.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 5927SHAG
- Zoro # G408454808
- UPC # 824438588813
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 8.27 in |
Height (In.) | 0.98 in |
Width (In.) | 6.89 in |
Details
Finish | Antique Gold |
Standards | Lead Law Compliant |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 3 x 1 1/2 in, NPT (ZUSA-PF-10256)
- KEENEY MFG GASKET TANK TO BOWL 3"" (K832-3)
- DELTA Fundamentals(TM) 2-Setting Hand Shower (59462-B15-BG)
- KECKLEY 1/2" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-050)
- ROHL 1/2" Pressure Balance Rough-In Valve Without Diverter (RCT-1)
- ROHL 1/2" Pressure Balance Rough-In Valve With Diverter (RDD-2)
- ROHL 24 Shower Door Pull Handle (U.6913PN)
- ROHL 9" REA Wall Mount Shower Arm (1440/8APC)
- ROHL Tenerife 1/2 Pressure Balance Trim (TTE51W1LMPN)
- ROHL Tenerife 1/2 Therm & Pressure Balance Trim with 2 Functions (TTE44W1LMMB)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967-SS)
- Rohl Shower & Bathtub Parts