Shop All Shower Faucets
Rohl
5 3-Function Handshower
Mfr # 50226HS3SG
Zoro # G408462971
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.84 in
- Width 3.94 in
- Height 2.17 in
- Finish Satin Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 50226HS3SG
- Zoro # G408462971
- UPC # 824438608894
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 9.84 in |
Width | 3.94 in |
Height | 2.17 in |
Details
Finish | Satin Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 (T6-6BN)
- DELTA Delta MultiChoice Universal Valve Body (R10700-UNWS)
- DELTA Mateo Escutcheon Kit - 10 (RP81914)
- KOHLER Hinge, Medicine Cabinet (1070834)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- Rohl Shower Faucets