Shop All Shower Faucets
Rohl
5 3-Function Handshower
Mfr # 50226HS3MB
Zoro # G308462934
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.84 in
- Width 3.94 in
- Height 2.17 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 50226HS3MB
- Zoro # G308462934
- UPC # 824438608443
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 9.84 in |
Width | 3.94 in |
Height | 2.17 in |
Details
Finish | Matte Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Santoprene Tubing - 2mm ID x 4mm OD x 100 ft. Long (ZUSA-HT-4780)
- PEXLOCK PEX BYPASS VALVE 1/2"" (30910)
- BOSCH 17 7/8 in " x 11 1/4 in " x 30 1/2 in " Gas Tankless Water Heater , (940 ES NG)
- NVENT CADDY Loop Hanger, 1 1/2 In, Electro-Zinc Plated (4180150EG)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- Rohl Shower Faucets