Shop All Shower Faucets
Rohl
5 3-Function Handshower
Mfr # 50226HS3IB
Zoro # G608462962
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.84 in
- Width 3.94 in
- Height 2.17 in
- Finish Italian Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 50226HS3IB
- Zoro # G608462962
- UPC # 824438608436
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 9.84 in |
Width | 3.94 in |
Height | 2.17 in |
Details
Finish | Italian Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Air Gap Body With Cover (9110-VS)
- DELTA Metering Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (701LF-HDF)
- RHEEM Pilot, Intermittent (SP12049B)
- 5SECONDS BRAND Hand Dryer | 1800W - Brushed Stainless (111011)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- Rohl Bathtub Faucets & Accessories