Shop All Shower Faucets
Rohl
5 3-Function Handshower
Mfr # 50226HS3AG
Zoro # G908448437
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.84 in
- Flow Rate 1.75 GPM
- Width 3.94 in
- Height 2.17 in
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 50226HS3AG
- Zoro # G908448437
- UPC # 824438608412
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 9.84 in |
Width | 3.94 in |
Height | 2.17 in |
Details
Flow Rate | 1.75 GPM |
Standards | Lead Law Compliant; CEC listed |
Finish | Antique Gold |
Application | Bathroom |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Temptrol Volume Control Spindle Kit (TA-25B)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 5/8" (S211GF02V5DG4)
- WATTS Steam Pressure Regulator, 1/2in, 10-50psi (152A 10-50)
- APOLLO PEX 3/4 in. Brass PEX Barb x Female Swivel Adapter (APXFF3434S)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- Rohl Bathtub Faucets & Accessories