Shop All Shower Faucets
Rohl
5 3-Function Handshower
Mfr # 50126HS3STN
Zoro # G008462920
product price: $251.00
/ea
Free Shipping & Returns
$251.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.84 in
- Width 3.94 in
- Height 2.17 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 50126HS3STN
- Zoro # G008462920
- UPC # 824438588752
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 9.84 in |
Width | 3.94 in |
Height | 2.17 in |
Details
Finish | Satin Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABASE DURABASE 3636M Shower Base, 36 in L, 36 in W, 5-1/2 in H, Square, Fiberglass, White (3636M)
- LEGEND VALVE 1" X 9" GALVANIZED NIPPLE (356-113E)
- VIEGA Viega MegaPress reducer, 1" x 3/4" (26010)
- ZORO SELECT 3/4" Male NPT Steel Magnetic Square Recessed Head Plug Class 150 (5054051)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- Rohl Bathtub Faucets & Accessories