Shop All Shower Faucets
Rohl
5 3-Function Handshower
Mfr # 50126HS3AG
Zoro # G708454751
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.84 in
- Flow Rate 1.75 GPM
- Width 3.94 in
- Height 2.17 in
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 50126HS3AG
- Zoro # G708454751
- UPC # 824438588714
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 9.84 in |
Width | 3.94 in |
Height | 2.17 in |
Details
Flow Rate | 1.75 GPM |
Standards | Lead Law Compliant; CEC listed |
Application | Bathroom |
Finish | Antique Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Relief Valve (1041815)
- MUELLER INDUSTRIES BALL VALVE FP 3/4 in. FPT (107-824TNL)
- RIDGID Press Tool Jaw (16958)
- PARKER 3/8" Compression x FNPT Connector (P6FC6)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- DELTA CHR SGL SHWR Faucet (132900-A)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- Rohl Bathtub Faucets & Accessories