Shop All Shower Faucets
Rohl
4 Single Function Handshower
Mfr # U.40226HS1SEG
Zoro # G908462945
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.39 in
- Width 14.17 in
- Height 3.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.40226HS1SEG
- Zoro # G908462945
- UPC # 824438642126
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 3.39 in |
Width | 14.17 in |
Height | 3.27 in |
Details
Finish | Satin English Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 12 BRS FPT Sillcock (108-003)
- DELTA Delta Prelude Tank, Includes Lid, White (RP71179WH)
- CHARLOTTE PIPE AND FOUNDRY Dwv Cut Pipe 3X2Ft (PVC 07300 0200)
- ZORO SELECT 3" x 3-1/2" Black Pipe Nipple Sch 40 (0830045605)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- Rohl Shower Faucets