Shop All Shower Faucets
Rohl
4 Single Function Handshower
Mfr # U.40226HS1EG
Zoro # G708462947
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.39 in
- Width 14.17 in
- Height 3.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.40226HS1EG
- Zoro # G708462947
- UPC # 824438642102
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 3.39 in |
Width | 14.17 in |
Height | 3.27 in |
Details
Finish | English Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Inline (6386290)
- ZORO SELECT 1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-25)
- NAUGATUCK Float Ball, Round, Copper, 3-1/2 In (GRC3524RB)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- B & K Shower Faucet Utility, W/Dish (126-015)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- Rohl Shower Faucets