Shop All Shower Faucets
Rohl
4 Single Function Handshower
Mfr # B0315MB
Zoro # G308462828
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 in
- Width 11.25 in
- Height 4 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # B0315MB
- Zoro # G308462828
- UPC # 826712008420
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 4 in |
Width | 11.25 in |
Height | 4 in |
Details
Finish | Matte Black |
Description
1 function
- •1.8 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Nylon, 5/16" OD, Black, 50 Ft (NBR-5-040-0050)
- MEC Quick Acting Toggle Valve 1/2 in. FNPT Inlet x 1/4 in. FNPT Outlet (ME791C)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79923)
- CHAMPION 3" Flanged Stainless Steel Wafer Check Valve (3SDS15-SSP-R)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- Rohl Shower Faucets