Shop All Shower Faucets
Rohl
4 Single Function Handshower
Mfr # 40126HS1APC
Zoro # G308462996
product price: $194.00
/ea
Free Shipping & Returns
$194.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.84 in
- Width 3.94 in
- Height 2.17 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 40126HS1APC
- Zoro # G308462996
- UPC # 824438588677
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 9.84 in |
Width | 3.94 in |
Height | 2.17 in |
Details
Finish | Polished Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058PN)
- MOEN Handle Kit, 172654 (172654)
- HOSE MASTER 3/4" Dia x 24" L 321 SS Flexible Metal Hose (GM075SHM240)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF N55BUM1)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF406BN)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF405BG)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- Rohl Shower Faucets