Shop All Shower Faucets
Rohl
4 Single Function Handshower
Mfr # 40126HS1AG
Zoro # G708448729
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Length 9.84 in
- Finish Antique Gold
- Height 2.17 in
- Width 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 40126HS1AG
- Zoro # G708448729
- UPC # 824438588660
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 9.84 in |
Height | 2.17 in |
Width | 3.94 in |
Details
Flow Rate | 1.8 GPM |
Finish | Antique Gold |
Standards | Lead Law Compliant; CEC listed |
Application | Bathroom |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 1/8" A-LOK x MNPT SS Thermocouple Connector (2MTC4N-316)
- JAY R. SMITH MANUFACTURING Drain Strainer, Cast Iron, Orange, 8" L (2110CIG)
- KINGSTON BRASS KF33101CTL 3/8" IPS x 3/8" O.D Comp Quarter Turn Angle Stop Valve, Chrm (KF33101CTL)
- JERGUSON Set Of Gage 1/2In X 3/4In Manual Steel Threaded Npt Other Valve (MR0103/75 67)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF404BG)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- Rohl Shower Faucets