Shop All Shower Faucets
Rohl
4 5-Function Handshower
Mfr # 402HS5SUB
Zoro # G008462975
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Width 4.87 in
- Height 4.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 402HS5SUB
- Zoro # G008462975
- UPC # 824438606562
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 11 in |
Width | 4.87 in |
Height | 4.34 in |
Details
Finish | Satin Unlacquered Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10580)
- B & K Basin Faucet, Single, Hot/Cold (120-003NLA)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 150 psi (24644)
- PROLINE SERIES Valve Float Plain Outlet, 1/2" PK12 (109-803)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Matte Black (KSF406MB)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- Rohl Bathtub Faucets & Accessories