Shop All Shower Faucets
Rohl
4 2-Function Handshower
Mfr # B00151SG
Zoro # G408462872
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.5 in
- Width 9.75 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # B00151SG
- Zoro # G408462872
- UPC # 826712008123
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 3.5 in |
Width | 9.75 in |
Height | 3.5 in |
Description
3 functions
- •1.8 GPM
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Ring Kit, Standard, 1 1/2 To 2 In (V2)
- KOHLER Seal Kit (1203764)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cafe (441771)
- BRENNAN INDUSTRIES Reducing Union , Gas, N2403 (N2403-05-05-SS)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- Rohl Shower Faucets