Shop All Kitchen Sinks
Rohl
33 Shaker Single Bowl Apron Front Fireclay Kitchen Sink With Elements Design
Mfr # MS3318WHEMBL
Zoro # G608431258
product price: $1,845.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,845.99
Free 30-Day Returns
Key Features
- Body Material Fireclay
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MS3318WHEMBL
- Zoro # G608431258
- UPC # 824464594277
- Country of Origin Unknown
- Category Kitchen Sinks
Details
Item | Kitchen Sink |
Body Material | Fireclay |
No. of Bowls | 1 |
Description
33 Shaker Single Bowl Apron Front Fireclay Kitchen Sink With Elements Design
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LK PACKAGING Drop-In Sink, 4 Hole, Satin Finish (K125224)
- NIBCO PRESS SYSTEM Adapter, Male, 1" x 3/4", Press X MIP, PK5 (9031550PC)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-08-08-08-SS)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 3/4 in Pipe Size (829-248)
- ROHL Wire Sink Grid For Rc3018 Kitchen Sinks In Stainless Steel (WSG3018SS)
- ROHL Allia 30 Fireclay Undermount Chef/Workstation Sink (ALUM3019WS00)
- ROHL Wire Sink Grid For Ms3018 Kitchen Sinks In Stainless Steel (WSGMS3018SS)
- ROHL Shaker Rectangular Undermount Or Drop In Lavatory Fireclay Sink (SB1814WH)
- ROHL Wire Sink Grid For Rc3018 Kitchen Sinks In White (WSG3018WH)
- ROHL Allia Single Bowl Undermount Fireclay Kitchen Or Laundry Sink In White (6347-00)
- GOURMETIER GKTD33228 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33228)
- Rohl Kitchen Sinks