Shop All Kitchen Sinks
Rohl
30 Shaker Single Bowl Farmhouse Apron Front Fireclay Kitchen Sink With Elements Design
Mfr # MS3018WHEMBL
Zoro # G708431226
product price: $1,825.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,825.99
Free 30-Day Returns
Key Features
- Body Material Fireclay
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MS3018WHEMBL
- Zoro # G708431226
- UPC # 824464594123
- Country of Origin Unknown
- Category Kitchen Sinks
Details
Item | Kitchen Sink |
Body Material | Fireclay |
No. of Bowls | 1 |
Description
30 Shaker Single Bowl Farmhouse Apron Front Fireclay Kitchen Sink With Elements Design
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x12" (22112)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 19 PSI (AFL00019)
- THRIFCO PLUMBING #69 1/4 Inch x 1/4 Inch Lead-Free Brass Compression MIP Elbow (6969002)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 3/4" x 1/2" Pipe Size (706120-1208)
- ROHL Wire Sink Grid For Rc3018 Kitchen Sinks In White (WSG3018WH)
- ROHL Shaws Classic Shaker Apron Front Fireclay Kitchen Sink In White (MS3018WH)
- ROHL Kitchen Sink, Undermount Mount, 1 Hole (6307-00)
- ROHL Allia 30 Fireclay Undermount Chef/Workstation Sink (ALUM3019WS00)
- ROHL Vance Undermount Sink Kit 25" For Use With Allia Fireclay Sinks (QN25UM)
- ROHL Allia 34" Fireclay Single Bowl Undermount Kitchen Sink (6497-00)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1616)
- Rohl Kitchen Sinks