Shop All Pot Fillers
Rohl
27
Mfr # QL66L-APC-2
Zoro # G3972733
product price: $1,236.00
/ea
Free Shipping & Returns
$1,236.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Flow Rate 1.80 gpm
- Handle Type Metal Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # QL66L-APC-2
- Zoro # G3972733
- UPC # 824438203044
- Country of Origin Italy
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Flow Rate | 1.80 gpm |
Handle Type | Metal Lever Handle |
Mounting Type | Wall Mount |
Item | Kitchen Faucet |
Description
ROHL PIRELLONE WALL MOUNTED SWING ARM FOLD AWAY POT FILLER WITH DUAL SHUT OFFS AND LEVER HANDLES IN POLISHED CHROME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, 1-1/2In, PK2 (5RLC1)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P856)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 4-1/2" O.D., 20 in H (155305-75)
- WOODFORD Freezless 10"Wall Hydrnt (17CP-10-MH)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- ROHL Pot Filler (A1445XTCB-2)
- ROHL Holborn Pot Filler (U.4899LS-ULB-2)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- ROHL Pot Filler (A1445XIB-2)
- ROHL Pot Filler (A1445XPN-2)
- NEWPORT BRASS Pot Filler, Wall Mount in Antique Copper (2470-5503/08A)
- Rohl Kitchen Faucets & Accessories