Shop All Washroom Accessories
Rohl
27
Mfr # CIS12APC
Zoro # G3974492
product price: $152.25
/ea
Free Shipping & Returns
$152.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # CIS12APC
- Zoro # G3974492
- UPC # 824438056374
- Country of Origin Italy
- Category Washroom Accessories
Details
Item | Glass Vanity Shelf In Polished Chrome |
Finish | Polished Chrome |
Description
ROHL GLASS VANITY SHELF IN POLISHED CHROME 17 3/4"W X 4"D (CENTERS 13 1/4")
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM C Copper Cap (617 1)
- LEGEND VALVE 1-1/2" X 3-1/2" BRASS NIPPLE (311-145)
- AMERICAN STANDARD Diverter Spout Repair Kit, Metal (M962106-0020A)
- ARROWHEAD BRASS Grn T Handle/Screw (PK1270)
- ROHL Fill-A-Fix Porcelain Repair Kit (FILLAFIX)
- GROHE Universal Snap Insert Starlight Chrome (08943000)
- PLUMB PAK Toilet Paper Holder Chrm (PP836-44)
- KINGSTON BRASS Toothbrush and Tumbler Holder, Matte Black (BA1116MB)
- WINGITS Shower Basket, 8 In W, SS, Polished (WRBPS8)
- MOEN Voss Pivot Paper Holder Brushed Nickel (YB5108BN)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- Rohl Washroom Accessories