Shop All Shower & Bathtub Parts
Rohl
20 Reach Wall Mount Shower Arm
Mfr # U.20AR27SAAPC
Zoro # G508452810
product price: $351.00
/ea
Free Shipping & Returns
$351.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5.24 in
- Length 26.77 in
- Height (In.) 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.20AR27SAAPC
- Zoro # G508452810
- UPC # 824438635609
- Country of Origin United Kingdom
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 5.24 in |
Length | 26.77 in |
Height (In.) | 2.76 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet PWRX Piston Assembly, Flush Valves (M964952-0070A)
- APOLLO PEX 1/2 in. Brass PEX Barb Tee Jar (25 Pack), 25PK (APXT1225JR)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8215G030)
- ACORN CONTROLS Toilet, Floor, Satin, Stainless Steel (R2115-T-2)
- ROHL 1/2" Pressure Balance Rough-In Valve With Diverter (RDD-2)
- ROHL Bossini Wall Mounted Handshower Holder In Satin Nickel (C494STN)
- ROHL 24 Shower Door Pull Handle (U.6913PN)
- ROHL Tenerife 1/2 Therm & Pressure Balance Trim with 2 Functions (TTE44W1LMMB)
- ROHL 12" REA Wall Mount Shower Arm (1475/12ULB)
- ROHL 59" Metal Shower Hose (16295ULB)
- BOOTZ Shower Base, 60 in L, 32 in W, 5 in H, Steel, White, Alcove Installation (010-1101-00)
- Rohl Shower & Bathtub Parts