Shop All Washroom Accessories
Rohl
20 Bottle Basket With Soap Tray
Mfr # U.6962EG
Zoro # G008452471
product price: $409.00
/ea
Free Shipping & Returns
$409.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 28.74 in
- Height 3.74 in
- Width (In.) 6.69 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.6962EG
- Zoro # G008452471
- UPC # 824438606869
- Country of Origin United Kingdom
- Category Washroom Accessories
Dimensions
Length (In.) | 28.74 in |
Height | 3.74 in |
Width (In.) | 6.69 in |
Details
Finish | English Gold |
Application | Bathroom |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/2"x100Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK112100)
- LEGRIS Female x Male Wye Connector, 3/4 in L (0911 00 10)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSF300)
- 3M Solid Filter Cartridge, 40 gpm, 25 Micron, 2.6" O.D., 40 in H (RT40F16G20NN)
- ROHL Fill-A-Fix Porcelain Repair Kit (FILLAFIX)
- ZORO SELECT Shower Rod, Chrome, 36In (4EEW2)
- MOEN Hotel / Motel Recessed Tissue Box Holder Bright Chrome (5520NC)
- KINGSTON BRASS Metropolitan Wall Mount Soap Dish Holder, Brushed Nickel (BA4815SN)
- KOHLER Alteo Vertical Tissue Holder (37056-BN)
- DELTA Delta Instit Parts L.H. Teck Structure (063006A)
- BASICWISE 4 Piece Bathroom Accessory Set - Soap Dispenser, Toothbrush Holder, Tumbler, and Soap Dish, White (QI003263.WT)
- Rohl Washroom Accessories