Shop All Washroom Accessories
Rohl
20 Bottle Basket
Mfr # U.6951EG
Zoro # G908452571
product price: $332.00
/ea
Free Shipping & Returns
$332.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 28.74 in
- Height 3.74 in
- Width (In.) 6.69 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.6951EG
- Zoro # G908452571
- UPC # 685333695118
- Country of Origin United Kingdom
- Category Washroom Accessories
Dimensions
Length (In.) | 28.74 in |
Height | 3.74 in |
Width (In.) | 6.69 in |
Details
Finish | English Gold |
Application | Bathroom |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Supply Adapter Asm-0.813-1.313 Roughin (1247985)
- ZSI Beta Clamp Assembly, Twin, 1 In Pipe (T5021S)
- DANCO FCT CART H/C UVSL RUNDLE (9D00080959)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 100 Ft. L (ZUSA-HT-10)
- ROHL Fill-A-Fix Porcelain Repair Kit (FILLAFIX)
- HASTINGS HOME Hastings Home 5-PC Bamboo Bathroom Accessories Set (806542UYN)
- TAYMOR Rod Flanges, Bathroom, Polished Chrome, PR (01-9659)
- GROHE Universal Pull Out Spray Chrome (46857000)
- KINGSTON BRASS CC3131 D-Type Shower Curtain Rod (CC3131)
- MOEN Hotel / Motel Recessed Tissue Box Holder Bright Chrome (5520NC)
- ZORO SELECT Toothbrush/Tumbler Holder, 4" L, 3" W (15207)
- Rohl Washroom Accessories