Shop All Sink Soap Dispensers
Rohl
2 In X 1 1/4 In X 2mm Thick Wall Or Back Plate With Two Holes Only, In Polished Chrome
Mfr # QU220BPAPC
Zoro # G808597716
original price:
$155.00
13% off
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.5 in
- Height 2.5 in
- Width 28.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # QU220BPAPC
- Zoro # G808597716
- UPC # 824438282483
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Length (In.) | 2.5 in |
Height | 2.5 in |
Width | 28.75 in |
Details
Finish | Polished Chrome |
Description
2 X 1 1/4 X 2Mm Thick Wall Or Back Plate With Two Holes Only For Qu220 Wave Quad And Quartile Wall Mount Rectangular Towel Holder Ring In Polished Chrome Also Fits Qu600 Wave Quad Wall Mount Soap Dish And Qu500 Wave Quad Wall Mount Tumbler Holder Only Does Not Fit Any Other Wave Quad Accessories
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" XL BRONZE MALE ADAPTER (312-025)
- KINGSTON BRASS 5Function Hand Shower with Stainless Steel Hose, Polished Chrome (KX2522B)
- ANVIL 1-1/4" FNPT Galvanized Wye (0311067201)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF-PPU)
- ROHL Soap Dispenser (LS950CSTN)
- ROHL Soap Dispenser (U.6495SEG)
- ROHL Soap Dispenser (LS450LPN)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101BN)
- BLANCO Artona Soap Dispenser - PVD Steel/White (442054)
- MOEN Soap/Lotion Dispensers (344111)
- WHITEHAUS Q-Haus Solid Brass Soap/Lotion Dispenser, Brushed Nickel (WHSQ-SD003-BN)
- Rohl Sink Soap Dispensers