Shop All Shower & Bathtub Parts
Rohl
16 Reach Wall Mount Shower Arm
Mfr # MB3549STN
Zoro # G108437057
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.75 in
- Length 4.33 in
- Width (In.) 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # MB3549STN
- Zoro # G108437057
- UPC # 824438607033
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 1.75 in |
Length | 4.33 in |
Width (In.) | 22 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x14 MxS TM-550 MULTI-TURN (108-026)
- THRIFCO PLUMBING 1/1/2 Inch Poly Sink Connector Washer (4400585)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless, Wall (T14238-SS)
- CHG 1 x 3 1/2 in Brass Sink Drain (E16-4020)
- ROHL 1/2" Pressure Balance Rough-In Valve Without Diverter (RCT-1)
- ROHL Bossini Wall Mounted Handshower Holder In Satin Nickel (C494STN)
- ROHL 12" REA Wall Mount Shower Arm (1475/12ULB)
- ROHL 59" Metal Shower Hose (16295ULB)
- ROHL 1/2" Pressure Balance Rough-In Valve With Diverter (RDD-2)
- ROHL 24 Shower Door Pull Handle (U.6913PN)
- KINGSTON BRASS Shower Arms and Flange Polished Chrome, Ceiling Mount (K217A1)
- Rohl Shower & Bathtub Parts