Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TTN45W1LMTCB
Zoro # G208432051
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Tuscan Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTN45W1LMTCB
- Zoro # G208432051
- UPC # 824438602830
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Tuscan Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK SIDE OUTLET TEE (350-315C)
- ZORO SELECT 1" x 3/4" Male NPT x Male NPT Steel Concentric Swage Nipple, Extra Heavy (0338025208)
- LASCO FITTINGS Elbow, 35/64 x 1/2 In MIPT, Acetyl (3300005)
- ZORO SELECT 3/8" MBSPT x MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (462-015BSNP)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- CULLIGAN Culligan Showerhead Replacement Filter Cartridge CULLIGAN-WHR-140 (CULLIGAN-WHR-140)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- Rohl Bathtub Faucets & Accessories