Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TTN45W1LMAPC
Zoro # G308432098
product price: $591.00
/ea
Free Shipping & Returns
$591.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTN45W1LMAPC
- Zoro # G308432098
- UPC # 824438602779
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Solenoid Valve Chrome (42390000)
- ZORO SELECT 1-1/2" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-214)
- MOEN Handle Kit, 148820 (148820)
- STUDOR 1-1/2" or 2 " Dia., Plastic, White/Plastic Finish, Lavatory/Kitchen, Mini Recess Box (20381)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF406BN)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- Rohl Shower Faucets