Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TTD45W1LPTCB
Zoro # G308432159
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Tuscan Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTD45W1LPTCB
- Zoro # G308432159
- UPC # 824438602342
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Tuscan Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" NL 1960 x 2" MNPT ADAPTER (462-773NL)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Center-Center Fitting Size: 4" (L-7570-ORB)
- LEGEND VALVE 2" X 4" 304 SS NIPPLE (304-166)
- JOHN GUEST Push-to-Connect Union Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0312W-PK10)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF404BG)
- DELTA CHR SGL SHWR Faucet (132900-A)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- Rohl Shower Faucets