Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TTD45W1LPPN
Zoro # G208432143
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTD45W1LPPN
- Zoro # G208432143
- UPC # 824438602328
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Part A Male Aluminum Cam/Groove, 2" (50400010)
- ZORO SELECT 4" Butt Weld 304L SS Cap Sch 10 (4381008680)
- PARKER 90 Drop Ear Elbow, Brass, 1/8 in, NPT (2200PDE-2)
- SANI-LAV Knee Pedal Valve, 1/2 In NPT (112L)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- MADE-TO-ORDER S-953-3 American Standard 5363 Hot & Cold Shower Stem (MA878703)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- Rohl Bathtub Faucets & Accessories