Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TMN45W1LMMB
Zoro # G208432181
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMN45W1LMMB
- Zoro # G208432181
- UPC # 824438601710
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H630)
- K-FLEX USA 1-5/8" x 7/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048158)
- PREMIER Pull Down Spray Assembly in Brushed Nickel (3562243)
- WESTWARD Midget Tube Cutter, 1/8-1 1/8 In (3CYT1)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- Rohl Shower Faucets