Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TMN45W1LMAPC
Zoro # G808432253
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMN45W1LMAPC
- Zoro # G808432253
- UPC # 824438601703
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG Universal 1-3/8 in. Hose Bibb Steel Mounting Plate (FPHPLT)
- GC VALES S211Gf02N5Eg5 120V 3/4" Npt. (S211GF02N5)
- ZSI CushionedClampStrutMounted, TubeSz 1/4In (004T008)
- CAREX HEALTH BRANDS E-Z Lock White Elevated Toilet Seat Aluminum/Plastic 5 in. H X 22 in. L (FGB30300 0000)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- Rohl Bathtub Faucets & Accessories