Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TTN23W1LMSUB
Zoro # G208432228
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTN23W1LMSUB
- Zoro # G208432228
- UPC # 824438602663
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Unlacquered Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Slip coupling No stop (84155)
- ELDON JAMES Adapter, Thread To Barb, PVDF, 1 In, PK5 (A16-16NK)
- TACO 335 3/4" Bronze Pressure (335)
- CAMCO SHOWER FLEX HOSE 60"" (43717)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- Rohl Bathtub Faucets & Accessories