Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TTN23W1LMIB
Zoro # G308432302
product price: $875.00
/ea
Free Shipping & Returns
$875.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Italian Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTN23W1LMIB
- Zoro # G308432302
- UPC # 824438602625
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Italian Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRENE Norprene(R), A-60-G, Tubing, 3/16 in, 13 PSI (AFL00012)
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 1-1/4" In-Out 1-1/4" Exhaust NPT (Y1523C7012)
- ZORO SELECT Coupling, Nickel-Plated Brass, 1/4 in (ZUSA-PF-9012)
- ZURN 1-1/4" Copper Sweat Dielectric Union (114-DUXLC)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- Rohl Bathtub Faucets & Accessories