Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TTN23W1LMAPC
Zoro # G308432357
Free Shipping & Returns
$591.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TTN23W1LMAPC
- Zoro # G308432357
- UPC # 824438602618
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister S/A Ma Spr/Hd Gude Ss (951-036S)
- INTERSTATE PNEUMATICS Brass 50 PK (FA212-50K)
- ASCO Valve Rebuild Kit, Use w/4EKR9 (302273-V)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx12" L Model 19 (19PX-12)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- MADE-TO-ORDER S-953-3 American Standard 5363 Hot & Cold Shower Stem (MA878703)
- Rohl Shower Faucets