Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TTN23W1LMAG
Zoro # G308432319
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Antique Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TTN23W1LMAG
- Zoro # G308432319
- UPC # 824438602601
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Antique Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2624001.020)
- RHEEM-RUUD Electric Drain Valve, Commercial (SP12112G)
- 3M AQUA-PURE AP110, 56204-06 SEDIMENT 5MICR (AP110)
- KOHLER Trip Lever (9169-L-SN)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- Rohl Bathtub Faucets & Accessories