Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TTD23W1LPPN
Zoro # G208432303
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTD23W1LPPN
- Zoro # G208432303
- UPC # 824438601963
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Ludington Silicone Sink Mat-Lrg Offset (20288-ASH)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3175 60 14)
- MUSTEE Utility Sink, 17inx20in, Bone (11BN)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 100 Ft (2VDW3)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- Rohl Bathtub Faucets & Accessories