Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TTD23W1LPAPC
Zoro # G308432036
Free Shipping & Returns
$539.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TTD23W1LPAPC
- Zoro # G308432036
- UPC # 824438601949
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1884-020)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- ZORO SELECT 2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P873)
- ZORO SELECT Reducing Tee, Galv Iron, 1-1/2x1x1-1/2 (783YF2)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- Rohl Bathtub Faucets & Accessories