Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TTD23W1LMTCB
Zoro # G408432080
product price: $797.00
/ea
Free Shipping & Returns
$797.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Tuscan Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTD23W1LMTCB
- Zoro # G408432080
- UPC # 824438601925
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Tuscan Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" Sweat Brass Ball Valve Inline (94ALF-205-01A)
- ZORO SELECT 3/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC16)
- LEGRIS Metric Push-to-Connect Fitting (3136 08 13)
- DIXON Coupler, 2 x 2 In, 250psi, Forged Brass (G200-B-BR)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall (51900)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- Rohl Bathtub Faucets & Accessories