Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TTD23W1LMPN
Zoro # G408432042
product price: $674.00
/ea
Free Shipping & Returns
$674.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTD23W1LMPN
- Zoro # G408432042
- UPC # 824438601901
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL R7284U1004 Universal Digital (R7284U1004)
- ALL-SOURCE Antique Brass Tank Lever with Brass Arm (091223)
- KOHLER Fill Valve Service Kit (So) (1237539)
- LEGEND VALVE 1/2" SMART CLICK TEE (465-213)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- DELTA CHR SGL SHWR Faucet (132900-A)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF406BG)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- Rohl Shower Faucets