Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TMN23W1LMSTN
Zoro # G608432040
product price: $809.00
/ea
Free Shipping & Returns
$809.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMN23W1LMSTN
- Zoro # G608432040
- UPC # 824438601659
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 28C/T9 Wall Mount Mop Hanger (28T910)
- KIBI P-Trap, Matte Black (KPT101MB)
- SANI-LAV Hand Sink, Wall Mount, 14"H, Silver, 16 ga. (5A4)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 316SS (BSBX7300-SP)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF406BG)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- Rohl Shower Faucets